Phoenix Contact 2866640 Uninterruptible Power Supply Unit | Graybar Store
Phoenix Contact - Uninterruptible Power Supply Unit - 2866640
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866640
    SKU: 25111494
    $434.20
    Checking Pricing
         
    Input Amperage:0.85 at 230 V AC A; 1.5
    Input Voltage:264 V AC; 350 V DC
    Width (mm):67-1/2 mm
    Output Amperage:2:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866640
    • Input Amperage 0.85 at 230 V AC A; 1.5
    • Input Voltage 264 V AC; 350 V DC
    • Output Amperage 2:00 AM
    • Width (mm) 67-1/2 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply Unit, Input Voltage: 264 V AC; 350 V DC, Output Amerage: 2 A, Input Amperage: 0.85 at 230 V AC A; 1.5 at 120 V AC A, Width (mm): 67-1/2 mm