Phoenix Contact 2320270 Uninterruptible Power Supply | Graybar Store
Phoenix Contact - Uninterruptible Power Supply - 2320270
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320270
    SKU: 25415208
    $1,165.35
    Checking Pricing
         
    Input Voltage:120 V AC; 230 V AC
    Width (mm):125 mm
    Output Amperage:2.2 at
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320270
    • Input Voltage 120 V AC; 230 V AC
    • Output Amperage 2.2 at
    • Width (mm) 125 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Uninterruptible Power Supply, Input Voltage: 120 V AC; 230 V AC, Output Amerage: 2.2 at 230 V AC (-25 to 40°C) A; 4.3 at 120 V AC (-25 to 50°C) A, Width (mm): 125 mm