Phoenix Contact 2866239 Uninterruptible Power Supply | Graybar Store
Phoenix Contact - Uninterruptible Power Supply - 2866239
+ / - Hover over image to Zoom
Other Views

    Uninterruptible Power Supply

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866239
    SKU: 25014375
    $660.84
    Checking Pricing
         
    Input Amperage:22 A
    Input Voltage:24 V DC
    Width (mm):66 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866239
    • Input Amperage 22 A
    • Input Voltage 24 V DC
    • Output Amperage 20 A
    • Width (mm) 66 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Uninterruptible Power Supply, Input Voltage: 24 V DC, Output Amerage: 20 A, Input Amperage: 22 A, Width (mm): 66 mm