Wiremold (Legrand) 2915 Uniduct 2900 Series Tee Fitting, Ivory | Graybar Store
Wiremold (Legrand) - Uniduct 2900 Series Tee Fitting, Ivory - 2915
+ / - Hover over image to Zoom
Other Views

    Uniduct 2900 Series Tee Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2915
    SKU: 92043007
    $1.78
    Checking Pricing
         
    Size:2 in. L x 1-1/8 in. W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2915
    • Color Ivory
    • Size 2 in. L x 1-1/8 in. W
    • Body Type Angled
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single-channel non-metallic tee fitting; 2 inch length x 1-1/8 inch width ivory.