Wiremold (Legrand) Uniduct® 2900 Series Non-Metallic 1-Piece Latching Surface Raceway | Graybar Store
Wiremold (Legrand) - Uniduct® 2900 Series Non-Metallic 1-Piece Latching Surface Raceway
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2900 Series Non-Metallic 1-Piece Latching Surface Raceway

    Manufacturer: Wiremold (Legrand)
         

    The Uniduct Nonmetallic Latching Raceway System is a one-piece, single channel design, ideally suited to route and protect fiber optic, UTP, and other low-voltage (50V or less) cables in an easy to install and aesthetically pleasing application.

    • Manufacturer Wiremold (Legrand)
    • Materials Non-Metallic
    • Series 2900
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Length
    Color
    Price
    2900
    92043008
    1-1/2 W x 3/4 H
    6 ft.
    Ivory
    $
    15
    .54
    6 Ft
    /
    Length
    92043008
    Dimensions (Inches)
    1-1/2 W x 3/4 H
    Length
    6 ft.
    Color
    Ivory
    $
    15
    .54
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2900L8
    97112803
    1-1/2 W x 3/4 H
    8 ft.
    Ivory
    $
    20
    .80
    8 Ft
    /
    Length
    97112803
    Dimensions (Inches)
    1-1/2 W x 3/4 H
    Length
    8 ft.
    Color
    Ivory
    $
    20
    .80
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2900L8-WH
    97123704
    1 1/2 in. W x 3/4 in. H
    8 ft.
    White
    $
    20
    .80
    8 Ft
    /
    Length
    97123704
    Dimensions (Inches)
    1 1/2 in. W x 3/4 in. H
    Length
    8 ft.
    Color
    White
    $
    20
    .80
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2900-WH
    99437927
    1 1/2 in. W x 3/4 in. H
    6 ft.
    White
    $
    15
    .60
    6 Ft
    /
    Length
    99437927
    Dimensions (Inches)
    1 1/2 in. W x 3/4 in. H
    Length
    6 ft.
    Color
    White
    $
    15
    .60
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043008 SKU, 92043008 ANALYTICS...
    Color
    Ivory
    Price
    $
    15
    .54
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112803 SKU, 97112803 ANALYTICS...
    Color
    Ivory
    Price
    $
    20
    .80
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123704 SKU, 97123704 ANALYTICS...
    Color
    White
    Price
    $
    20
    .80
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99437927 SKU, 99437927 ANALYTICS...
    Color
    White
    Price
    $
    15
    .60
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available