Wiremold (Legrand) 2911FO-WH Uniduct& 2900 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2900 Series Fittings - 2911FO-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2900 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2911FO-WH
    SKU: 97123720
    $2.77
    Checking Pricing
         
    Size:3-1/2 in. L x 1 in. H
    Fitting Type:Flat Elbow
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2911FO-WH
    • Color White
    • Size 3-1/2 in. L x 1 in. H
    • Body Type Angled
    • Fitting Type Flat Elbow
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic radiused flat elbow has 1-1/4 bend radius.