Wiremold (Legrand) 2917FO Uniduct& 2900 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2900 Series Fittings - 2917FO
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2900 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2917FO
    SKU: 96008978
    $2.81
    Checking Pricing
         
    Size:3 1/4 in. L x 1 1/2 in. W
    Fitting Type:Internal Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2917FO
    • Color Ivory
    • Size 3 1/4 in. L x 1 1/2 in. W
    • Body Type Angled
    • Fitting Type Internal Elbow
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic radiused internal elbow fitting has 1-1/4 bend radius.