Wiremold (Legrand) 2989A Uniduct& 2900 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2900 Series Fittings - 2989A
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2900 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2989A
    SKU: 92042994
    $1.77
    Checking Pricing
         
    Size:15/16 in. L
    Fitting Type:Connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2989A
    • Color Ivory
    • Size 15/16 in. L
    • Body Type Angled
    • Fitting Type Connector
    • Materials PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic reducing connector.