Wiremold (Legrand) 2900 Series Fittings | Graybar Store
Wiremold (Legrand) - 2900 Series Fittings
+ / - Hover over image to Zoom
Other Views

    2900 Series Fittings

    Manufacturer: Wiremold (Legrand)
         

    Used On Uniduct& 2900 series one piece latching surface raceway

    • Manufacturer Wiremold (Legrand)
    • Body Type Angled
    • Materials PVC
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Price
    2917
    92042990
    2-1/4 in. L x 1-1/2 in. W
    Ivory
    $
    1
    .78
    /
    EA
    92042990
    Size
    2-1/4 in. L x 1-1/2 in. W
    Fitting Type
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2906
    92043004
    2 in. L x 1 in. W
    White
    $
    1
    .76
    /
    EA
    92043004
    Size
    2 in. L x 1 in. W
    Fitting Type
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    1
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2911
    92043006
    2-3/4 in. L x 1-1/2 in. W
    Ivory
    $
    1
    .78
    /
    EA
    92043006
    Size
    2-3/4 in. L x 1-1/2 in. W
    Fitting Type
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2915
    92043007
    2 in. L x 1-1/8 in. W
    Ivory
    $
    1
    .78
    /
    EA
    92043007
    Size
    2 in. L x 1-1/8 in. W
    Fitting Type
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2989A
    92042994
    15/16 in. L
    Connector
    Ivory
    $
    1
    .77
    /
    EA
    92042994
    Size
    15/16 in. L
    Fitting Type
    Connector
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2918FO-WH
    97123744
    3 3/4 in. L x 1 1/2 in. W
    External Elbow
    White
    $
    3
    .12
    /
    EA
    97123744
    Size
    3 3/4 in. L x 1 1/2 in. W
    Fitting Type
    External Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    3
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2911FO
    96008976
    3-1/2 in. L
    Flat Elbow
    Ivory
    $
    2
    .77
    /
    EA
    96008976
    Size
    3-1/2 in. L
    Fitting Type
    Flat Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    2
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2911FO-WH
    97123720
    3-1/2 in. L x 1 in. H
    Flat Elbow
    White
    $
    2
    .77
    /
    EA
    97123720
    Size
    3-1/2 in. L x 1 in. H
    Fitting Type
    Flat Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    2
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2906-WH
    97123708
    2 in. L
    Cover Clip
    White
    $
    1
    .77
    /
    EA
    97123708
    Size
    2 in. L
    Fitting Type
    Cover Clip
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    1
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2917FO
    96008978
    3 1/4 in. L x 1 1/2 in. W
    Internal Elbow
    Ivory
    $
    2
    .81
    /
    EA
    96008978
    Size
    3 1/4 in. L x 1 1/2 in. W
    Fitting Type
    Internal Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    2
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2989-WH
    97123752
    15/16 in. L
    Connector
    White
    $
    2
    .00
    /
    EA
    97123752
    Size
    15/16 in. L
    Fitting Type
    Connector
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    2
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2918FO
    96008979
    3 3/4 in. L x 1 1/2 in. W
    External Elbow
    Ivory
    $
    3
    .12
    /
    EA
    96008979
    Size
    3 3/4 in. L x 1 1/2 in. W
    Fitting Type
    External Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    3
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2910B
    92043005
    1-3/4 in. L x 1-1/2 in. W
    Blank End
    Ivory
    $
    1
    .78
    /
    EA
    92043005
    Size
    1-3/4 in. L x 1-1/2 in. W
    Fitting Type
    Blank End
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2986
    92042992
    2 7/8 in. L x 1 1/2 in. W x 2 in. H
    Connector
    Ivory
    $
    1
    .95
    /
    EA
    92042992
    Size
    2 7/8 in. L x 1 1/2 in. W x 2 in. H
    Fitting Type
    Connector
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2918
    92042991
    1 7/8 in. L x 1 1/2 in. W
    External Elbow
    Ivory
    $
    1
    .78
    /
    EA
    92042991
    Size
    1 7/8 in. L x 1 1/2 in. W
    Fitting Type
    External Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2910B-WH
    97123712
    1-3/4 in. L
    Blank End
    White
    $
    1
    .78
    /
    EA
    97123712
    Size
    1-3/4 in. L
    Fitting Type
    Blank End
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2915FO
    96008977
    5 1/2 in. L x 1 1/4 in. W
    Tee
    Ivory
    $
    2
    .81
    /
    EA
    96008977
    Size
    5 1/2 in. L x 1 1/4 in. W
    Fitting Type
    Tee
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    2
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2989
    92042993
    15/16 in. L x 1 1/2 in. W
    Connector
    Ivory
    $
    2
    .00
    /
    EA
    92042993
    Size
    15/16 in. L x 1 1/2 in. W
    Fitting Type
    Connector
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    $
    2
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2911-WH
    97123716
    2 3/4 in. L X 1 1/2 in. W
    90 D Elbow
    White
    $
    1
    .78
    /
    EA
    97123716
    Size
    2 3/4 in. L X 1 1/2 in. W
    Fitting Type
    90 D Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2917-WH
    97123732
    2 1/4 in. L x 1 1/2 in. W
    Internal Elbow
    White
    $
    1
    .78
    /
    EA
    97123732
    Size
    2 1/4 in. L x 1 1/2 in. W
    Fitting Type
    Internal Elbow
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    $
    1
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042990 SKU, 92042990 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043004 SKU, 92043004 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    1
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043006 SKU, 92043006 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043007 SKU, 92043007 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042994 SKU, 92042994 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123744 SKU, 97123744 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    3
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008976 SKU, 96008976 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    2
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123720 SKU, 97123720 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    2
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123708 SKU, 97123708 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    1
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008978 SKU, 96008978 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    2
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123752 SKU, 97123752 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    2
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008979 SKU, 96008979 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    3
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043005 SKU, 92043005 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042992 SKU, 92042992 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042991 SKU, 92042991 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123712 SKU, 97123712 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008977 SKU, 96008977 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    2
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042993 SKU, 92042993 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    Ivory
    Price
    $
    2
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123716 SKU, 97123716 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123732 SKU, 97123732 ANALYTICS...
    Additional Features
    Brand or Series
    Length
    Use With
    End Radius
    Cover Type
    Depth
    Height (Inches)
    Color
    White
    Price
    $
    1
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available