Wiremold (Legrand) 2800L8 Uniduct 2800 Series One-Piece Latching Raceway Fitting | Graybar Store
Wiremold (Legrand) - Uniduct 2800 Series One-Piece Latching Raceway Fitting - 2800L8
+ / - Hover over image to Zoom
Other Views

    Uniduct 2800 Series One-Piece Latching Raceway Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2800L8
    SKU: 97112802
    $16.56
    Checking Pricing
         
    Size:8 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2800L8
    • Color Ivory
    • Size 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic ivory one-piece latching raceway, 8 ft. Uniduct.