Wiremold (Legrand) 2800-FW Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway, 6 Ft. | Graybar Store
Wiremold (Legrand) - Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway, 6 Ft. - 2800-FW
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway, 6 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2800-FW
    SKU: 25183623
    $12.42
    Checking Pricing
         
    Dimensions (Inches):1 in. W x 1/2 in.H
    Length:6 ft.
    Color:Fog White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2800-FW
    • Color Fog White
    • Dimensions (Inches) 1 in. W x 1/2 in.H
    • Length 6 ft.
    • Materials Non-Metallic
    • Series 2800
    • Country of Origin US - USA
    Product Overview:
    6 ft. fog white, singel channel low voltage latching raceway.