Wiremold (Legrand) Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway | Graybar Store
Wiremold (Legrand) - Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2800 Series Non-Metallic 1-Piece Latching Surface Raceway

    Manufacturer: Wiremold (Legrand)
         

    The Uniduct Nonmetallic Latching Raceway System is a one-piece, single channel design, ideally suited to route and protect fiber optic, UTP, and other low-voltage (50V or less) cables in an easy to install and aesthetically pleasing application

    • Manufacturer Wiremold (Legrand)
    • Materials Non-Metallic
    • Series 2800
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Length
    Color
    Price
    2800
    92043021
    1 W x 1/2 H
    6 ft.
    Ivory
    $
    12
    .36
    6 Ft
    /
    Length
    92043021
    Dimensions (Inches)
    1 W x 1/2 H
    Length
    6 ft.
    Color
    Ivory
    $
    12
    .36
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2800-FW
    25183623
    1 in. W x 1/2 in.H
    6 ft.
    Fog White
    $
    12
    .42
    6 Ft
    /
    Length
    25183623
    Dimensions (Inches)
    1 in. W x 1/2 in.H
    Length
    6 ft.
    Color
    Fog White
    $
    12
    .42
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2800-WH
    99432246
    1 in. W x 1/2 in.H
    6 ft.
    White
    $
    12
    .42
    6 Ft
    /
    Length
    99432246
    Dimensions (Inches)
    1 in. W x 1/2 in.H
    Length
    6 ft.
    Color
    White
    $
    12
    .42
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2800L8-WH
    97123652
    1 in. W x 1/2 in.H
    8 ft.
    White
    $
    16
    .56
    8 Ft
    /
    Length
    97123652
    Dimensions (Inches)
    1 in. W x 1/2 in.H
    Length
    8 ft.
    Color
    White
    $
    16
    .56
    8 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92043021 SKU, 92043021 ANALYTICS...
    Color
    Ivory
    Price
    $
    12
    .36
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25183623 SKU, 25183623 ANALYTICS...
    Color
    Fog White
    Price
    $
    12
    .42
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99432246 SKU, 99432246 ANALYTICS...
    Color
    White
    Price
    $
    12
    .42
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123652 SKU, 97123652 ANALYTICS...
    Color
    White
    Price
    $
    16
    .56
    8 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available