Wiremold (Legrand) 2817 Uniduct® 2800 Series Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Uniduct® 2800 Series Internal Elbow Fitting - 2817
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2800 Series Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2817
    SKU: 92043000
    $1.67
    Checking Pricing
         
    Size:2-1/4 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2817
    • Color Ivory
    • Size 2-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2800 Series 2-1/4 in. ivory 90 degree internal elbow fitting for 2800 series raceway.