Wiremold (Legrand) 2886-WH Uniduct& 2800 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2800 Series Fittings - 2886-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2800 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2886-WH
    SKU: 97123696
    $1.96
    Checking Pricing
         
    Size:2-3/8 in. L
    Fitting Type:Connector
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2886-WH
    • Color White
    • Size 2-3/8 in. L
    • Fitting Type Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic ceiling connector.