Wiremold (Legrand) 2815-WH Uniduct& 2800 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2800 Series Fittings - 2815-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2800 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2815-WH
    SKU: 97123672
    $1.68
    Checking Pricing
         
    Size:2 7/8 in. L X 1 in. W
    Fitting Type:Tee
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2815-WH
    • Color White
    • Size 2 7/8 in. L X 1 in. W
    • Fitting Type Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic tee fitting.