Wiremold (Legrand) 2818FO Uniduct& 2800 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2800 Series Fittings - 2818FO
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2800 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2818FO
    SKU: 96008983
    $2.34
    Checking Pricing
         
    Size:3 in.
    Fitting Type:External Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2818FO
    • Color Ivory
    • Size 3 in.
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic radiused external elbow with 1-1/4 bend radius.