Wiremold (Legrand) 2810B Uniduct& 2800 Series Fittings | Graybar Store
Wiremold (Legrand) - Uniduct& 2800 Series Fittings - 2810B
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2800 Series Fittings

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2810B
    SKU: 92043017
    $1.67
    Checking Pricing
         
    Size:1.375 in. L x 1 in. W
    Fitting Type:Blank End
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2810B
    • Color Ivory
    • Size 1.375 in. L x 1 in. W
    • Fitting Type Blank End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic blank end fitting.