Wiremold (Legrand) 2811FO Uniduct 2800 Series Fitting | Graybar Store
Wiremold (Legrand) - Uniduct 2800 Series Fitting - 2811FO
+ / - Hover over image to Zoom
Other Views

    Uniduct 2800 Series Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2811FO
    SKU: 96008980
    $2.37
    Checking Pricing
         
    Size:3 in. L x 2-1/4 in. W
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2811FO
    • Color Ivory
    • Size 3 in. L x 2-1/4 in. W
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, non-metallic radiused flat elbow with 1-1/4 inch bend radius.