Wiremold (Legrand) 2818 Uniduct® 2800 Series External Elbow Fitting | Graybar Store
Wiremold (Legrand) - Uniduct® 2800 Series External Elbow Fitting - 2818
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2800 Series External Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2818
    SKU: 92043001
    $1.67
    Checking Pricing
         
    Size:1-1/8 in
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2818
    • Color Ivory
    • Size 1-1/8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2800 Series 1-1/8 in. ivory 90 degree external elbow fitting for 2800 series raceway.