Wiremold (Legrand) 2811 Uniduct® 2800 Series 90 degree Flat Elbow | Graybar Store
Wiremold (Legrand) - Uniduct® 2800 Series 90 degree Flat Elbow - 2811
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2800 Series 90 degree Flat Elbow

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2811
    SKU: 92042998
    $1.67
    Checking Pricing
         
    Size:2 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2811
    • Color Ivory
    • Size 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2800 Series 2 in. plastic ivory 90 degree flat elbow fitting for 2800 series raceway.