Wiremold (Legrand) 2700-WH Uniduct 2700 Series One-Piece Latching Raceway Fitting, White | Graybar Store
Wiremold (Legrand) - Uniduct 2700 Series One-Piece Latching Raceway Fitting, White - 2700-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct 2700 Series One-Piece Latching Raceway Fitting, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2700-WH
    SKU: 99437926
    $9.72
    Checking Pricing
         
    Size:6 ft L x 3/8 in. W x 3/4 in.H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2700-WH
    • Size 6 ft L x 3/8 in. W x 3/4 in.H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White plastic single channel low-voltage latching raceway 6 ft Length x 3/8 Inch Width x 3/4 Inch Height.