Wiremold (Legrand) 2700 Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway | Graybar Store
Wiremold (Legrand) - Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway - 2700
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2700
    SKU: 92043020
    $9.72
    Checking Pricing
         
    Dimensions (Inches):3/4 W x 3/8 H
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2700
    • Color Ivory
    • Dimensions (Inches) 3/4 W x 3/8 H
    • Length 6 ft.
    • Materials Non-Metallic
    • Series 2700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Uniduct® 2700 series ivory non-metallic 1-piece latching surface raceway. Raceway is 6 ft. L x 3/4 W x 3/8 in. H.
    Uniduct® 2700 series
    • One-piece design. Easy to handle and install
    • Easy open and snap-close latch
    • Installations, moves, and changes are quick and easy
    • Durable, flexible hinge construction
    • Allows for repeated openings and closings while maintaining product integrity and aesthetics
    • Adhesive backing
    • Makes installation quick and easy