Wiremold (Legrand) 2900L8-WH Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft. | Graybar Store
Wiremold (Legrand) - Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft. - 2900L8-WH
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2900L8-WH
    SKU: 97123704
    $20.80
    Checking Pricing
         
    Dimensions (Inches):1 1/2 in. W x 3/4 in. H
    Length:8 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2900L8-WH
    • Color White
    • Dimensions (Inches) 1 1/2 in. W x 3/4 in. H
    • Length 8 ft.
    • Materials Non-Metallic
    • Series 2900
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. white, singel channel low voltage latching raceway.