Wiremold (Legrand) 2700L8 Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft. | Graybar Store
Wiremold (Legrand) - Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft. - 2700L8
+ / - Hover over image to Zoom
Other Views

    Uniduct® 2700 Series Non-Metallic 1-Piece Latching Surface Raceway, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2700L8
    SKU: 97112801
    $12.96
    Checking Pricing
         
    Dimensions (Inches):3/4 in W x 3/8 in. H
    Length:8 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2700L8
    • Color Ivory
    • Dimensions (Inches) 3/4 in W x 3/8 in. H
    • Length 8 ft.
    • Materials Non-Metallic
    • Series 2700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. ivory, singel channel low voltage latching raceway.