Wiremold (Legrand) 2717 Uniduct& 2700 Series Internal Elbow Fitting | Graybar Store
Wiremold (Legrand) - Uniduct& 2700 Series Internal Elbow Fitting - 2717
+ / - Hover over image to Zoom
Other Views

    Uniduct& 2700 Series Internal Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 2717
    SKU: 92043013
    $1.55
    Checking Pricing
         
    Fitting Type:Internal Elbow
    Brand or Series:2700
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 2717
    • Color Ivory
    • Brand or Series 2700
    • Fitting Type Internal Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Uniduct 2700 Series ivory non-metallic internal elbow.