Phoenix Contact 0801505 Unicard Marker | Graybar Store
Phoenix Contact - Unicard Marker - 0801505
+ / - Hover over image to Zoom
Other Views

    Unicard Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0801505
    SKU: 25630781
    $7.62
    Checking Pricing
         
    Color:White
    Length:30 mm.
    Use With:BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; TOPMARK LASER
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0801505
    • Color White
    • Length 30 mm.
    • Use With BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; TOPMARK LASER
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    UniCard Unicard Marker, White, PC, Width Inches: 5 mm, BLUEMARK CLED; BLUEMARK LED; THERMOMARK CARD; TOPMARK LASER, Length: 30 mm