Hubbell Wiring Device - Kellems HBLDS3VFD Unfused Disconnect Switches In Non-Metallic Enclosure | Graybar Store
Hubbell Wiring Device - Kellems - Unfused Disconnect Switches In Non-Metallic Enclosure - HBLDS3VFD
+ / - Hover over image to Zoom
Other Views

    Unfused Disconnect Switches In Non-Metallic Enclosure

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLDS3VFD
    SKU: 25366455
    $267.79
    Checking Pricing
         
    NEMA Rating:NEMA 4X
    Amperage Rating:30 A
    Use With:Variable Frequency Drives
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLDS3VFD
    • Amperage Rating 30 A
    • NEMA Rating NEMA 4X
    • Use With Variable Frequency Drives
    • Country of Origin PL - Poland
    Product Overview:
    Circuit-Lock® HBL Unfused Disconnect Switches In Non-Metallic Enclosure, Amperage Rating: 30 A, NEMA 4X
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi