Newton Instrument 0041180010 Insulator Pad for Unequal Flange Equipment Rack, 25-11/6 in. | Graybar Store
Newton Instrument - Insulator Pad for Unequal Flange Equipment Rack, 25-11/6 in. - 0041180010
+ / - Hover over image to Zoom
Other Views

    Insulator Pad for Unequal Flange Equipment Rack, 25-11/6 in.

    Manufacturer: Newton Instrument
    Manufacturer #: 0041180010
    SKU: 88303359
    $80.66
    Checking Pricing
         
    Size:9-7/16 W x 25-11/16 L x 1/8 D in
    Length:25-11/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0041180010
    • Size 9-7/16 W x 25-11/16 L x 1/8 D in
    • Type Insulator Pad
    • Length 25-11/16 in.
    • Width 9-7/16 in.
    • Includes (4) 1/2 in Flat Washers; (4) Bushings; Base Insulator
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unequal Flange Equipment Rack, Size: 9-7/16 W x 25-11/16 L x 1/8 D in