Ideal Industries 30-1260 Underground® Wire Connectors, Grey/Grey, 100 PK | Graybar Store
Ideal Industries - Underground® Wire Connectors, Grey/Grey, 100 PK - 30-1260
+ / - Hover over image to Zoom
Other Views

    Underground® Wire Connectors, Grey/Grey, 100 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1260
    SKU: 25570852
    $163.54
    Checking Pricing
         
    Packaging:Carton of 100
    Wire Size:20 to 10 AWG
    Material:Non-Metallic
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1260
    • Color Grey
    • Wire Size 20 to 10 AWG
    • Material Non-Metallic
    • Packaging Carton of 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey on Grey underground wire connectors for 20 to 10 AWG copper conductors.
    • Prefilled with 100° silicone sealant
    • Easy installation process saves time and improves productivity
    • Live-action square-wire spring for secure and long-lasting connection
    • Thicker thermoplastic for extreme durability in harsh environments