Graybar Vendor UF-WG-12-2-250CN Underground Feeder Wire, 12 AWG Solid, 2 Conductor, Grey, 250 ft. Carton | Graybar Store
Graybar Vendor - Underground Feeder Wire, 12 AWG Solid, 2 Conductor, Grey, 250 ft. Carton - UF-WG-12-2-250CN
+ / - Hover over image to Zoom
Other Views

    Underground Feeder Wire, 12 AWG Solid, 2 Conductor, Grey, 250 ft. Carton

    Manufacturer: Graybar Vendor
    Manufacturer #: UF-WG-12-2-250CN
    SKU: 88283969
    $110.68
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Carton
    Conductor Material:Bare Copper
    Solid/Stranded:Solid
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UF-WG-12-2-250CN
    • Color Grey
    • No. of Conductors 2
    • Wire Type UF
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 250 ft. Carton
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    Product Overview:
    12/2 type UF copper 250 foot carton
    • Conductors are made of annealed (soft) copper
    • PVC insulation and a nylon, color coded jacket
    • Used indoors for wet or corrosive locations
    • Used outdoors for direct burial
    • Resistant to sunlight, moisture and fungus