Hubbell Power Systems PA101730300319 Underground Utility Box, 17 x 30 in., ELECTRIC | Graybar Store
Hubbell Power Systems - Underground Utility Box, 17 x 30 in., ELECTRIC - PA101730300319
+ / - Hover over image to Zoom
Other Views

    Underground Utility Box, 17 x 30 in., ELECTRIC

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PA101730300319
    SKU: 22113532
    $576.01
    Checking Pricing
         
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):17 x 30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PA101730300319
    • Logo ELECTRIC
    • Type Underground
    • Brand Quazite
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Underground utility box is 17 x 30 inches and an ELECTRIC logo.