L. H. Dottie UT28D Underground Tape | Graybar Store
L. H. Dottie - Underground Tape - UT28D
+ / - Hover over image to Zoom
Other Views

    Underground Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: UT28D
    SKU: 93169305
    $91.23
    Checking Pricing
         
    Color:Yellow
    Width (Inches):6
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # UT28D
    • Color Yellow
    • Legend Caution Buried Electric Line Below
    • Length 1000 ft.
    Product Overview:
    Underground Tape, Length: 1000 ft, Width Inches: 6 in, Yellow, Legend: Caution Buried Electric Line Below, Thickness (mil): 4 mil