L. H. Dottie UT8D Underground Tape | Graybar Store
L. H. Dottie - Underground Tape - UT8D
+ / - Hover over image to Zoom
Other Views

    Underground Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: UT8D
    SKU: 93169304
    $45.62
    Checking Pricing
         
    Color:Black on Red
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # UT8D
    • Color Black on Red
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    Product Overview:
    Red underground tape 1000-feet x 3-inch.
    Underground tape protects buried utility lines and is placed 12 inches above buried pipes, cables and conduits before final backfilling.