L. H. Dottie UT47D Underground Tape | Graybar Store
L. H. Dottie - Underground Tape - UT47D
+ / - Hover over image to Zoom
Other Views

    Underground Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: UT47D
    SKU: 25321855
    $91.23
    Checking Pricing
         
    Color:Black on Orange
    Length (Feet):1000.0
    Width (Inches):6
    Legend:Caution Buried Electric Line Below
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # UT47D
    • Color Black on Orange
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    • Thickness (mil) 4
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Orange underground tape 1000-feet x 6-inch.
    Underground tape protects buried utility lines and is placed 12 inches above buried pipes, cables and conduits before final backfilling.