Hubbell Wiring Device - Kellems 033041087 Kellems® Short T-Type Pulling Grip, Galvanized Steel, Flexible Eye, Double Weave Mesh 24 in. L, 2.00 to 2.49 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short T-Type Pulling Grip, Galvanized Steel, Flexible Eye, Double Weave Mesh 24 in. L, 2.00 to 2.49 in. - 033041087
+ / - Hover over image to Zoom
Other Views

    Kellems® Short T-Type Pulling Grip, Galvanized Steel, Flexible Eye, Double Weave Mesh 24 in. L, 2.00 to 2.49 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041087
    SKU: 88147467
    $147.17
    Checking Pricing
         
    Mesh Length (Inches):24 in
    Break Load:27,200 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041087
    • Type Pulling
    • Break Load 27,200 lb.
    Product Overview:
    Kellems® Underground T-Type Pulling Grip, Break Load: 27200 lb, Aluminum (Shoulders, Lug); Galvanized Steel (Strand); Mylar (Tag), Mesh Length (Inches): 24 in