Hubbell Wiring Device - Kellems 03301027 Kellems® K-Type Pulling Grip, Steel, Underground, Rotating Eye, Double Weave Mesh 36 in. L, 2 to 2.49 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® K-Type Pulling Grip, Steel, Underground, Rotating Eye, Double Weave Mesh 36 in. L, 2 to 2.49 in. - 03301027
+ / - Hover over image to Zoom
Other Views

    Kellems® K-Type Pulling Grip, Steel, Underground, Rotating Eye, Double Weave Mesh 36 in. L, 2 to 2.49 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301027
    SKU: 88147397
    $254.03
    Checking Pricing
         
    Mesh Length (Inches):36 in
    Cable Diameter (Inches):2 to 2.49
    Break Load:5440 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301027
    • Type Pulling
    • Break Load 5440 lb.
    • Cable Diameter (Inches) 2 to 2.49
    Product Overview:
    Kellems® Underground K-Type Pulling Grip, Cable Diameter (Inches): 2 to 2.49, Break Load: 5440 lb, Aluminum (Shoulders); Galvanized Steel (Strand); Mylar (Tag); Steel (Eye), Mesh Length (Inches): 36 in