Panduit HTDU3O-FO Underground Hazard Tape | Graybar Store
Panduit - Underground Hazard Tape - HTDU3O-FO
+ / - Hover over image to Zoom
Other Views

    Underground Hazard Tape

    Manufacturer: Panduit
    Manufacturer #: HTDU3O-FO
    SKU: 92038491
    $150.10
    Checking Pricing
         
    Color:Black on Orange
    Width (Inches):3
    Legend:Caution Fiber Optic Cable Buried Below
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HTDU3O-FO
    • Color Black on Orange
    • Legend Caution Fiber Optic Cable Buried Below
    • Length 1000 ft.
    Product Overview:
    Underground Hazard Tape, Length: 1000 ft, Width Inches: 3 in, Black/Orange, Legend: Caution Fiber Optic Cable Buried Below