Panduit HTDU2O-FO Underground Hazard Tape | Graybar Store
Panduit - Underground Hazard Tape - HTDU2O-FO
+ / - Hover over image to Zoom
Other Views

    Underground Hazard Tape

    Manufacturer: Panduit
    Manufacturer #: HTDU2O-FO
    SKU: 92038490
    $156.62
    Checking Pricing
         
    Color:Black on Orange
    Width (Inches):2
    Legend:Caution Fiber Optic Cable Buried Below
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HTDU2O-FO
    • Color Black on Orange
    • Legend Caution Fiber Optic Cable Buried Below
    • Length 1000 ft.
    Product Overview:
    Underground Hazard Tape, Length: 1000 ft, Width Inches: 2 in, Black/Orange, Legend: Caution Fiber Optic Cable Buried Below