Panduit HTDU6R-E Underground Hazard Tape | Graybar Store
Panduit - Underground Hazard Tape - HTDU6R-E
+ / - Hover over image to Zoom
Other Views

    Underground Hazard Tape

    Manufacturer: Panduit
    Manufacturer #: HTDU6R-E
    SKU: 90074921
    $288.65
    Checking Pricing
         
    Material:Laminated Detectable Aluminum
    Color:Black on Red
    Length (Feet):1000.0
    Width (Inches):6
    Legend:Caution Buried Electric Line Below
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HTDU6R-E
    • Color Black on Red
    • Length (Feet) 1000.0
    • Legend Caution Buried Electric Line Below
    • Materials Polyethylene
    Product Overview:
    6-inch black on red detectable marking tape.
    Underground Hazard Tape:
    • Indoor/outdoor rated
    • Aluminum embedded material is designed for direct burial
    • Highly visible legend is protected from abrasion and chemicals
    • Resistant to UV light, chemical atmosphere and abrasion
    • Not biodegradable