Panduit HTU3Y-E-M Underground Hazard Tape | Graybar Store
Panduit - Underground Hazard Tape - HTU3Y-E-M
+ / - Hover over image to Zoom
Other Views

    Underground Hazard Tape

    Manufacturer: Panduit
    Manufacturer #: HTU3Y-E-M
    SKU: 22110670
    $53.29
    Checking Pricing
         
    Color:Black on Red
    Width (Inches):3
    Legend:Caution Electric Line Buried Below
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HTU3Y-E-M
    • Color Black on Red
    • Legend Caution Electric Line Buried Below
    • Length 1000 ft.
    Product Overview:
    Underground Hazard Tape, Length: 1000 ft, Width Inches: 3 in, Black/Red, Legend: Caution Electric Line Buried Below