Graybar Vendor UF-WG-10-3-1000R Underground Feeder Wire, 10 AWG Solid, 3 Conductor, Grey, 1000 ft. Reel | Graybar Store
Graybar Vendor - Underground Feeder Wire, 10 AWG Solid, 3 Conductor, Grey, 1000 ft. Reel - UF-WG-10-3-1000R
+ / - Hover over image to Zoom
Other Views

    Underground Feeder Wire, 10 AWG Solid, 3 Conductor, Grey, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UF-WG-10-3-1000R
    SKU: 90044771
    $966.99
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Solid/Stranded:Solid
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UF-WG-10-3-1000R
    • Color Grey
    • No. of Conductors 3
    • Wire Type UF
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • SAP Material Type ZSTD
    Product Overview:
    10/3 type UF copper 1000 foot reel
    • Conductors are made of annealed (soft) copper
    • PVC insulation and a nylon, color coded jacket
    • Used indoors for wet or corrosive locations
    • Used outdoors for direct burial
    • Resistant to sunlight, moisture and fungus