Panduit FR6USB Underfloor Pedestal Bracket | Graybar Store
Panduit - Underfloor Pedestal Bracket - FR6USB
+ / - Hover over image to Zoom
Other Views

    Underfloor Pedestal Bracket

    Manufacturer: Panduit
    Manufacturer #: FR6USB
    SKU: 99702016
    $42.99
    Checking Pricing
         
    Height (Inches):4.49
    Length:8.88 in.
    Use With:4 x 4 Systems; 6 x 4 Systems
    Width (Inches):2
    Dimensions:2 W x 8.88 L x 4.49 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6USB
    • Color Black
    • Dimensions 2 W x 8.88 L x 4.49 H in
    • Application Data Centers; Fiber Optic Cables; High Performance Copper Cables
    • Type Underfloor Pedestal Bracket
    • Height (Inches) 4.49
    Product Overview:
    QuikLock™ Underfloor Pedestal Bracket, Steel, Black, Dimensions: 2 W x 8.88 L x 4.49 H in
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification