Lithonia Lighting UCLD 24 BZ M4 Undercabinet Light | Graybar Store
Lithonia Lighting - Undercabinet Light - UCLD 24 BZ M4
+ / - Hover over image to Zoom
Other Views

    Undercabinet Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: UCLD 24 BZ M4
    SKU: 25472243
    $115.73
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    Wattage:12.5 W
    Length:24.12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UCLD 24 BZ M4
    • Additional Features All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    • Lamp Type LED
    • Length 24.12 in.
    • No. of Lamps 3
    • Wattage 12.5 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    UCLD Undercabinet Light, Length (Inches): 24.12 in, No. of Lamps: 3, Lamp Type: LED, Wattage: 12.5 W