Lithonia Lighting UCLD 18 WH M4 Undercabinet Light | Graybar Store
Lithonia Lighting - Undercabinet Light - UCLD 18 WH M4
+ / - Hover over image to Zoom
Other Views

    Undercabinet Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: UCLD 18 WH M4
    SKU: 25472239
    $133.99
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    Wattage:9.7 W
    Length:18.06 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UCLD 18 WH M4
    • Additional Features All mounting hardware included; Ideal for Use Under and Over Cabinets Display Cases Task Lighting Office Lighting Cover and
    • Lamp Type LED
    • Length 18.06 in.
    • No. of Lamps 3
    • Wattage 9.7 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UCLD Undercabinet Light, Length (Inches): 18.06 in, No. of Lamps: 3, Lamp Type: LED, Wattage: 9.7 W