Juno Lighting UPLED22 30K 80CRI WH UnderCabinet Light | Graybar Store
Juno Lighting - UnderCabinet Light - UPLED22 30K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    UnderCabinet Light

    Manufacturer: Juno Lighting
    Manufacturer #: UPLED22 30K 80CRI WH
    SKU: 25439509
    $170.72
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:Fixtures May Be Electrically Joined Together Using Either The Straight Joiner Connector Supplied with Each Fixture or The
    Wattage:56 W
    Length:22 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UPLED22 30K 80CRI WH
    • Additional Features Fixtures May Be Electrically Joined Together Using Either The Straight Joiner Connector Supplied with Each Fixture or The
    • Lamp Type LED
    • Length 22 in.
    • No. of Lamps 1
    • Wattage 56 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro-Series UnderCabinet Light, Length (Inches): 22 in, No. of Lamps: 1, Lamp Type: LED, Wattage: 56 W