Juno Lighting UPLED09 30K 80CRI WH Undercabinet Light | Graybar Store
Juno Lighting - Undercabinet Light - UPLED09 30K 80CRI WH
+ / - Hover over image to Zoom
Other Views

    Undercabinet Light

    Manufacturer: Juno Lighting
    Manufacturer #: UPLED09 30K 80CRI WH
    SKU: 25439507
    $100.29
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:Fixtures May Be Electrically Joined Together Using Either The Straight Joiner Connector Supplied with Each Fixture or The
    Wattage:47 W
    Length:9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # UPLED09 30K 80CRI WH
    • Additional Features Fixtures May Be Electrically Joined Together Using Either The Straight Joiner Connector Supplied with Each Fixture or The
    • Lamp Type LED
    • Length 9 in.
    • No. of Lamps 1
    • Wattage 47 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pro-Series Undercabinet Light, Length (Inches): 9 in, No. of Lamps: 1, Lamp Type: LED, Wattage: 47 W