Lithonia Lighting UC8 15 120 SWR M6 Undercabinet Light | Graybar Store
Lithonia Lighting - Undercabinet Light - UC8 15 120 SWR M6
+ / - Hover over image to Zoom
Other Views

    Undercabinet Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: UC8 15 120 SWR M6
    SKU: 25192592
    $25.02
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:Lamps Not Included; Maximum Quantity Of Cabinet Fixtures That Can Be Connected From A Single Power Source Can Not Exceed
    Wattage:15 W
    For Use on Lamp Type:T8
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # UC8 15 120 SWR M6
    • Additional Features Lamps Not Included; Maximum Quantity Of Cabinet Fixtures That Can Be Connected From A Single Power Source Can Not Exceed
    • For Use on Lamp Type T8
    • Lamp Type Fluorescent
    • Length 18 in.
    • No. of Lamps 1
    • Wattage 15 W
    • Country of Origin CN - China
    Product Overview:
    Lithonia Lighting® UC8 Undercabinet Light, Length (Inches): 18 in, No. of Lamps: 1, Lamp Type: Fluorescent, Wattage: 15 W