Kichler Lighting 10581WH Undercabinet Lamp | Graybar Store
Kichler Lighting - Undercabinet Lamp - 10581WH
+ / - Hover over image to Zoom
Other Views

    Undercabinet Lamp

    Manufacturer: Kichler Lighting
    Manufacturer #: 10581WH
    SKU: 25045677
    $59.73
    Checking Pricing
         
    No. of Lamps:3
    Additional Features:The Direct Wire Series II offers contractors a simple solution for illuminating a task area or adding ambient lighting.
    Wattage:18.5 W
    Length:21.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10581WH
    • Additional Features The Direct Wire Series II offers contractors a simple solution for illuminating a task area or adding ambient lighting.
    • Brand KICHLER
    • Lamp Type Xenon
    • Length 21.5 in.
    • No. of Lamps 3
    • Wattage 18.5 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Undercabinet Lamp, Length (Inches): 21.50 in, No. of Lamps: 3, Lamp Type: Xenon, Wattage: 18.5 W