Juno Lighting JC3 8IN WH Under Cabinet Lighting Jumper Cord | Graybar Store
Juno Lighting - Under Cabinet Lighting Jumper Cord - JC3 8IN WH
+ / - Hover over image to Zoom
Other Views

    Under Cabinet Lighting Jumper Cord

    Manufacturer: Juno Lighting
    Manufacturer #: JC3 8IN WH
    SKU: 25001956
    $12.80
    Checking Pricing
         
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # JC3 8IN WH
    • Length 8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 8 ft. jumper cord for use with under cabinet lighting.