Belden 6AP4P23-WH-R-BED-APUB 10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 23 AWG | Graybar Store
Belden - 10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 23 AWG - 6AP4P23-WH-R-BED-APUB
+ / - Hover over image to Zoom
Other Views

    10GX33 Multi-Conductor - Enhanced Cat 6a Nonbonded-Pair Cable, Plenum, 23 AWG

    Manufacturer: Belden
    Manufacturer #: 6AP4P23-WH-R-BED-APUB
    SKU: 25700237
    $1,290.01
    Checking Pricing
         
    Color:White
    Cable Type:Plenum
    Packaging:1000 ft Spool
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P23-WH-R-BED-APUB
    • Cable Type Plenum
    • Color White
    • Category Cat 6a
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool
    • SAP Material Type ZSTD
    Product Overview:
    10GXS13 Un-Bonded Pair Cable, White, Packaging: 1000 ft Spool, No. of Pairs: 4, PVC, Gauge: 23 AWG